Learn More
DWK Life Sciences WHEATON™ ABC Clear Glass Vial Convenience Packs
Shop All DWK Life Sciences Products

Description
- Manufactured from clear Type I borosilicate glass
- 12 x 32 mm screw top with 9 mm ABC screw cap
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
- Available with and without writing patch
- Packaged 100 per shelf pack and 10 packs per case
- Multiple cap colours and liner options available
Specifications
Specifications
| Closure Color | Natural |
| Diameter (English) Outer | 0.47 in. |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Septum | Red PTFE |
| Height (English) | 1.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.