Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ ABC Amber Glass Vial Convenience Packs
SDP

Catalog No. 02911662 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Blue PTFE, White Silicone
Red PTFE, White Silicone
White PTFE, Red Silicone
Pre-slit:
No
Yes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Septum Pre-slit
02-911-662 No Black Blue PTFE, White Silicone No
02-911-663 Yes Natural Blue PTFE, White Silicone No
02-911-661 No Natural Blue PTFE, White Silicone No
02-911-664 Yes Black Blue PTFE, White Silicone No
02-912-920 No Black White PTFE, Red Silicone No
02-912-921 No Red White PTFE, Red Silicone No
02-912-919 No Natural White PTFE, Red Silicone No
02-912-926 Yes Black White PTFE, Red Silicone No
02-912-924 No Green White PTFE, Red Silicone No
02-912-927 Yes Red White PTFE, Red Silicone No
02-912-929 Yes Yellow White PTFE, Red Silicone No
02-912-928 Yes Blue White PTFE, Red Silicone No
02-912-930 Yes Green White PTFE, Red Silicone No
03-410-736 Yes Blue Red PTFE, White Silicone Yes
03-410-735 No Blue Red PTFE, White Silicone Yes
02-912-922 No Blue White PTFE, Red Silicone No
02-912-923 No Yellow White PTFE, Red Silicone No
02-912-925 Yes Natural White PTFE, Red Silicone No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 02-911-662 Supplier DWK Life Sciences Supplier No. W2251560401
Add to Cart
Add to Cart

40% larger opening improves sample accessibility while reducing autosampler needle damage

  • Manufactured from amber Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with or without writing patch

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (English) Outer 0.47 in.
Color Black
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Septum Blue PTFE, White Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.