Learn More
DWK LIFE SCIENCES™ WHEATON™ Center Disc Tear-Out Aluminum Seals, Unlined
Shop All DWK Life Sciences Products

Description
- Tear-out center disc removes completely, allowing contents to pour from bottle
- Good barrier properties
- Color selection includes natural, red, blue and green
- Chemically resistant to alcohol and acetone, among others
- Available in a wide range of sizes and styles
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | None |
| Quantity | 1000/Cs. |
| Closure Size | 20 mm |
| Autoclavable | Not Autoclavable |
| Product Type | Solid Top Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.