Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Tear-Off Aluminum Seals, Unlined
GREENER_CHOICESDP

Catalog No. 0645181 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Closure Size:
13 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
06-451-81 Blue 13 mm
06-406-15 Natural 20 mm
11-126-204 Green 13 mm
11-126-250 Red 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-451-81 Supplier DWK LIFE SCIENCES™ Supplier No. 22419205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Tear-Off Aluminum Seals, Unlined remove completely from the bottle, allowing contents to pour freely. Available in a range of sizes and colors, these seals offer good barrier properties and chemical resistance to alcohol and acetone.

Tear-off seals remove completely allowing content to pour from bottle. Wheaton™ Tear-Off Aluminum Seals, Unlined are available in a wide range of sizes and colors.

  • Good barrier properties
  • Color selection includes natural, red, blue and green
  • Chemically resistant to alcohol and acetone, among many others
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Diameter (Metric) Outer 13 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Septum No
Quantity 1000/Cs.
Closure Size 13 mm
Autoclavable Not Autoclavable
Height (Metric) 13 mm
Product Type Complete Tear-off Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.