Learn More
Description
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
- Manufactured from Type I borosilicate glass
- Available in amber glass
- Available with or without writing patch
- Purchase vials and caps separately or together in convenience packs
- Vials are packaged 100 per shelf pack and 10 packs per case
Specifications
Specifications
| Material (Liner) | None |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Neck Style | Crimp Top |
| Quantity | 1000 Cs. |
| Closure Size | 11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
