Learn More
DWK Life Sciences WHEATON™ Wide Mouth HDPE Bottles with Polypropylene Screw Cap
Shop All DWK Life Sciences Products

Description
- High Density Polyethylene (HDPE), natural color
- Good chemical resistance
- Wide mouth design for easy filling and dispensing
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
- Available in a range of sizes from 500mL to 3840mL
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | White |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.