Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Bottom-Drive R2P 2.0 Roller Apparatus
Catalog No. 02924937
Shop All DWK Life Sciences Products

Change view
Click to view available options
No. of Positions:
15
15, Options
25
25, Options
30
30, Options
40
40, Options
45
45, Options
5
5, Options
50
50, Options
52
55, Options
88
88, Options
Packaging Quantity:
1 Ea.
10/Pk.
11/Pk.
3/Pk.
5/Pk.
6/Pk.
8/Pk.
9/Pk.
Spacing:
6 in.
7 in.
28 product options available for selection
| Catalog No. | No. of Positions | Packaging Quantity | Spacing |
|---|---|---|---|
| 02-924-937 | 5, Options | 1 Ea. | 6 in. |
| 02-924-957 | 25, Options | 5/Pk. | 7 in. |
| 02-924-958 | 30 | 6/Pk. | 7 in. |
| 02-924-942 | 30 | 6/Pk. | 6 in. |
| 02-924-941 | 25, Options | 5/Pk. | 6 in. |
| 02-924-936 | 5 | 1 Ea. | 6 in. |
| 02-924-953 | 5, Options | 1 Ea. | 7 in. |
| 02-924-962 | 45 | 8/Pk. | 7 in. |
| 02-924-949 | 55, Options | 11/Pk. | 6 in. |
| 02-924-943 | 30, Options | 6/Pk. | 6 in. |
| 02-924-955 | 15, Options | 3/Pk. | 7 in. |
| 02-924-952 | 5 | 1 Ea. | 7 in. |
| 02-924-944 | 40 | 8/Pk. | 6 in. |
| 02-924-947 | 50, Options | 10/Pk. | 6 in. |
| 02-924-963 | 45, Options | 9/Pk. | 7 in. |
| 02-924-946 | 50 | 10/Pk. | 6 in. |
| 02-924-960 | 40 | 8/Pk. | 7 in. |
| 02-924-948 | 52 | 11/Pk. | 6 in. |
| 02-924-950 | 88 | 11/Pk. | 6 in. |
| 02-924-940 | 25 | 5/Pk. | 6 in. |
| 02-924-939 | 15, Options | 3/Pk. | 6 in. |
| 02-924-945 | 40, Options | 8/Pk. | 6 in. |
| 02-924-961 | 40, Options | 8/Pk. | 7 in. |
| 02-924-938 | 15 | 1 Ea. | 6 in. |
| 02-924-959 | 30, Options | 6/Pk. | 7 in. |
| 02-924-954 | 15 | 3/Pk. | 7 in. |
| 02-924-951 | 88, Options | 11/Pk. | 6 in. |
| 02-924-956 | 25 | 5/Pk. | 7 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Catalog No.
02-924-937
Supplier
DWK Life Sciences
Supplier No.
WRBPR5011A
Description
- Color touch screen or digital display
- Icon driven interface with intuitive menus
- Surface mount gold plated electrical connections for better reliability in high temperature environments
- Updated industry standard networking communications protocols and connections
- Lower power consumption for longer battery run time and safer design
- Backwards compatibility for continuing support of existing installations
- Retrofit kits available to update older Wheaton systems or unsupported systems
- Maintenance free brushless DC motors for years of trouble-free operation
Specifications
Specifications
| Voltage | 120 V |
| Holds | Bottles |
| Controller Type | R2P 2.0 |
| Description | Bottom Drive Roller Culture System with Options and 1 deck |
| For Use With (Application) | For laboratory, pilot plant and production cell culture installations |
| No. of Positions | 5, Options |
| Packaging Quantity | 1 Ea. |
| Spacing | 6 in. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?