Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Bulk Tubing (For Pharma and Lab Use)
SDP

Catalog No. 03410342 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inner:
3.18 mm
4.75 mm
6.35 mm
Thickness (Metric):
1.6 mm
2.3 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Thickness (Metric)
03-410-342 6.35 mm 2.3 mm
03-410-335 3.18 mm 1.6 mm
03-410-340 4.75 mm 2.3 mm
03-410-337 6.35 mm 1.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-410-342 Supplier DWK Life Sciences Supplier No. W374709
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Kits include sinker and polypropylene dispensing nozzle

WHEATON™ Bulk Tubing (For Pharma and Lab Use) is platinum-cured silicone translucent tubing rated USP Class VI for medical, laboratory and pharmaceutical applications. Autoclavable and radiation sterilizable. Compatible with WHEATON™ standard 2.3mm and optional 1.6mm pump heads.

  • Platinum-cured silicone translucent tubing rated USP Class VI for medical, laboratory and pharmaceutical use
  • Compatible with Wheaton standard 2.3mm pump head and optional 1.6mm pump head
  • Autoclavable and radiation sterilizable
  • Bulk 50ft roll supplied enclosed in bag and box
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.35 mm
Material Platinum-cured Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
Sterility Sterile
Color Translucent
Product Type Bulk Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.