Learn More
Description
- Thermoplastic Elastomer (TPE) construction for reliable sealing performance
- Multi-pierceable closure for repeated access without compromising seal integrity
- Resistant to DMSO and other chemicals
- RNase and DNase free for sensitive biological applications
- Designed to seal 96-well racks of Microtubes
Specifications
Specifications
| Color | Blue |
| Solvent Or Alcohol Resistant | DMSO Resistant |
| Material | TPE |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| No. of Wells | 96 |
| No. per Case | 10 |
| Temperature Range (English) | -112°F to 176°F |
| Pre-slit | No |
| Product Type | Capcluster Mat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
