Learn More
DWK Life Sciences™ Wheaton™ Caps for 12 x 32 mm Large Opening ABC Vials
Shop All DWK Life Sciences Products

Description
- Screw caps are available in natural, black, red, blue, yellow or green polypropylene
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Pre-slit | Yes |
| Septum | PTFE, Silicone |
| Quantity | 100 Caps/Pk., 10 Pk./Cs. |
| Closure Size | 9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.