Learn More
DWK LIFE SCIENCES™ WHEATON™ Caps for 12 x 32 mm Large Opening ABC Vials
Shop All DWK Life Sciences Products

Description
- Designed for use with 12 x 32 mm large opening ABC vials
- Screw caps available in natural, black, red, blue, yellow, or green polypropylene
- WheatonTM Super Septa are low extractable for reliable GC/MS performance
- Septa options include PTFE and PTFE/Silicone combinations
- Pre-slit septa options available for easier needle penetration
- Compatible with GC, GC/MS, HPLC, and LC/MS autosamplers
Specifications
Specifications
| Color | Red |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone |
| Quantity | 1000/Cs. |
| Closure Size | 9 mm |
| Autoclavable | Autoclavable |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.