Learn More
Description
- Screw caps for WHEATON liquid scintillation vials
- Use as replacement caps or for vials that are provided without caps
- Choose the right size screw cap for your vial
- Select cap and liner material for your application
- Not autoclavable
Specifications
Specifications
| Description | Cap Size: 24-400 |
| Material (Liner) | Metal Foil |
| Color | White |
| Material | Urea |
| Closure Material | Urea |
| Closure Type | Screw |
| Quantity | 1000/Cs. |
| Closure Size | 24-400 |
| For Use With (Equipment) | Liquid Scintillation Vial |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
