Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
SDP

Catalog No. p-3138456 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-912-158 30 mL 20-400 mm
02-912-159 60 mL 20-400 mm
02-912-160 125 mL 22-400 mm
02-912-161 250 mL 24-400 mm
02-912-162 500 mL 28-400 mm
02-912-163 1000 mL 33-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-912-158 Supplier DWK Life Sciences Supplier No. W216830
Only null left
Add to Cart
Add to Cart

Ideal for solvent, chemical or sample storage

  • Clear Type III soda-lime glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Closure Color White
Height (Metric) 79 mm
Product Type Boston Round Bottle
Height (English) 3.1 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.