Learn More
DWK Life Sciences WHEATON™ Clear Glass Sample Vials in Lab File, Caps Attached
Shop All DWK Life Sciences Products

Description
Attached caps help maintain cleanliness. Sample vials are featured in partitioned trays to provide an easier storage and inventory.
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Cap and Cap Liners
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
Specifications
| Material (Liner) | PTFE/14B Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 21 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 16 mL |
| For Use With (Application) | Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage |
| Thread Style | Screw |
| Volume (English) | 4.3 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.