Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Clear Glass Sample Vials in Lab File, Caps Attached
SDP

Catalog No. 02911667 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
40 mL
Closure Size:
13-425
15-425
18-400
20-400
24-400
8-425
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
28 mm
Height (Metric):
38 mm
48 mm
60 mm
63 mm
68 mm
73 mm
88 mm
98 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size Diameter (Metric) Outer Height (Metric)
02-911-667 40 mL 24-400 28 mm 98 mm
02-911-648 2 mL 8-425 12 mm 38 mm
02-911-649 4 mL 13-425 15 mm 48 mm
02-911-650 8 mL 15-425 17 mm 63 mm
02-911-651 12 mL 15-425 19 mm 68 mm
02-911-652 16 mL 18-400 21 mm 73 mm
02-911-653 24 mL 20-400 23 mm 88 mm
02-911-665 20 mL 24-400 28 mm 60 mm
02-911-666 25 mL 24-400 28 mm 73 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-911-667 Supplier DWK Life Sciences Supplier No. W224591
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Attached caps help maintain cleanliness. Sample vials are available in partitioned trays to provide an easier storage and inventory.

Attached caps help maintain cleanliness. Sample vials are featured in partitioned trays to provide an easier storage and inventory.

  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Cap and Cap Liners
    • Solid top, black phenolic caps
    • 14B rubber-lined black phenolic screw cap for aqueous samples
    • PTFE/14B rubber-lined black phenolic screw cap for organic samples
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/14B Rubber
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass (Low Extractable)
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 10 dr.
Product Line Wheaton
Volume (Metric) Total 40 mL
Closure Material Phenolic
Closure Type Phenolic Cap
Quantity 72/Cs.
Closure Size 24-400
Marking Spot No
For Use With (Equipment) M-T File™ and Vial Rack
Autoclavable Autoclavable
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 98 mm
Product Type Sample Vial in Lab File
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.