Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
SDPSCI_ED

Catalog No. S318731 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
19/26 mm
24/29 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S318731 250 mL 19/26 mm
S318741 500 mL 24/29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S318731 Supplier DWK Life Sciences Supplier No. 215237
Only null left
Add to Cart
Add to Cart

Feature no-drip pour lip

  • Clear borosilicate glass bottle and stopper
  • Octagon-shaped round glass stopper fits securely to prevent contamination
  • Narrow mouth ideal for liquids
  • Autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 5.7 in.
Material Borosilicate Glass
Height (Metric) 72 mm
Height (English) 2.8 in.
Closure Material Glass
Closure Size 19/26 mm
Diameter (Metric) 145 mm
Closure Type Octagonal Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.