Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
SDPSCI_ED

Catalog No. S318741 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Closure Size:
24/29 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S318741 500 mL 24/29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S318741 Supplier DWK Life Sciences Supplier No. 215239
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles feature a no-drip pour lip and an octagon-shaped ground glass stopper that fits securely to prevent contamination. Made from clear borosilicate glass, autoclavable, and ideal for storing liquids.

  • Clear borosilicate glass bottle and stopper
  • Octagon-shaped ground glass stopper fits securely to prevent contamination
  • Features no-drip pour lip for clean, precise pouring
  • Narrow mouth ideal for liquids
  • Autoclavable for convenient sterilization
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 6.8 in.
Material Borosilicate Glass
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 88 mm
Height (English) 3.4 in.
Closure Material Glass
Closure Size 24/29 mm
Diameter (Metric) 175 mm
Closure Type Octagonal Stopper
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Narrow Mouth Stoppered Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.