Learn More
DWK Life Sciences WHEATON™ Clear Straight-Sided Jars with 14B White Rubber-Lined Caps
Shop All DWK Life Sciences Products

Description
- Clear USP Type III soda-lime glass conforms to ASTM E438, Type II requirements
- Wide-mouth design provides easy access to contents when using spoons or spatulas
- Straight walls maximize capacity and allow for complete removal of contents
- Ideal for soil sampling, environmental applications, and storage of dry materials and specimens
- Includes 14B white rubber-lined caps
- Available in a range of capacities to suit varied laboratory needs
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 68 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.