Learn More
DWK Life Sciences WHEATON™ COMPLETEPAK™ Sterile Components Vials
Shop All DWK Life Sciences Products

Description
- Sterilized, off-the-shelf, ready-to-use (RtU) products
- Variety of Kitted and stand-alone sterile components – a solution for any application
- Complete manufacturing & certificate of analysis traceability
- Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
- Amber versions for light sensitive content packaging
- Certifications: USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations
Specifications
Specifications
| Color | Amber |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Sterility | Sterile |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Light Sensitive Parenteral Preparations and Ready-to-Use Applications |
| Graduated | No |
| No. per Case | 278/Cs. |
| Style | Crimp top |
| Product Line | Wheaton CompletePAK |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.