Learn More
DWK Life Sciences WHEATON™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code
Shop All DWK Life Sciences Products

Description
- Made from low-binding, cryogenic-grade virgin polypropylene for reliable sample preservation
- Freestanding, external-thread vials with writing patch for easy labelling
- Optional 2D Data Matrix Bar Code bottom insert pre-applied for immediate sample barcoding
- Lot certified sterile; sterilized by radiation
- 2 mL capacity; dimensions 12 x 49 mm
- Available in multiple cap colours for colour-coded sample organisation
Specifications
Specifications
| Closure Color | Green |
| Color | Green |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Sterile |
| Disposable | Single-use |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Maintain samples under cryogenic temperatures |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.