Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code
SDP

Catalog No. p-4916496 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Color:
Blue
Green
Pink
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
02-912-974 Green
02-912-971 Red
02-912-970 White
02-912-972 Pink
02-912-975 Blue
02-912-973 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 02-912-974 Supplier DWK Life Sciences Supplier No. W985867BC
Add to Cart
Add to Cart
This item is not returnable. View return policy

CryoELITE cryogenic vials made from low binding, cryogenic grade virgin polypropylene. Lot Certified Sterile, Radiation Sterilization

  • CryoELITE vials w/ 2D Data Matrix Barcode insert already applied
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Green
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Sterile
For Use With (Application) Maintain samples under cryogenic temperatures
Includes Optional 2D Data Matrix Bar Code
Temperature Range (Metric) -196°C to +121°C
Thread Style External
Volume (Metric) Working 2 mL
RNase Free Yes
Dnase Free Yes
Quantity 500/Cs.
Autoclavable Autoclavable
Height (Metric) 49 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.