Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ CryoELITE™ Tissue Vials: 5mL, White Cap, Sterile
GSA_VASDP

Catalog No. 13709140 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-709-140 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-709-140 Supplier DWK Life Sciences Supplier No. W985100
  • PRODUCT PROMOTION
    $713.90
    $344.31 / Case of 250

    Save $369.59

    52% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure, reliable store container for tissue sections

  • Wheaton CryoELITE Tissue Vial was developed in response to demand from researchers looking for a secure, reliable, cryogenically approved vial to store and transport cryogenic tissues.
  • Featuring the proven Wheaton unrivaled cap seal that exceeds DOT and IATA regulations, the Wheaton CryoELITE Tissue vial allows consumers to leverage Wheaton's expertise in cryogenic storage for cells and fluids to tissues.
  • Shipped sterile in cases containing 10 bags of 25 vials, with certificates of sterility and RNase/DNase and Endotoxin free, the Wheaton CryoELITE Tissue vial is the newest innovative solution designed by Wheaton to support the research community.
  • Wide-mouth CryoELITE vial for use with tissue sections.
  • Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling.
  • Made from low-binding, cryogenic grade virgin polypropylene.
  • Lot certified RNase/DNase and endotoxin free and nonpyrogenic providing assurance for sample integrity.
  • Freestanding bottom for stability.
  • Stippled vial surface for easier handling and writability.
  • Temperature range: -196°C to 121°C.
  • Noncytotoxic, non-mutagenic USP, Class VI tested.
  • Also Available: Wheaton CryoFILE Tissue Storage Boxes are used for batching and storing CryoELITE Tissue Vials. Made of water repellent material for longer durability, they are available in six colors to provide easy sample identification. (See Cat. Nos. 13-709-141 through -146).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.33 in.
Color White
Diameter (Metric) Outer 22 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 5 mL
For Use With (Application) Tissue sections
Graduated No
Product Line Wheaton
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 250/Cs.
Marking Spot No
Fit for Purpose Certified Quality
Autoclavable Autoclavable
Certifications/Compliance DOT, IATA
Height (Metric) 24 mm
Preservative None
Product Type Cryogenic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.