Learn More
DWK Life Sciences WHEATON™ Cryule™ 1.2mL Cryogenic Ampule, Unscored, Clear Glass
Shop All DWK Life Sciences Products

Description
- Made from low-extractable borosilicate glass conforming to USP Type I and ASTM E 438 Type I, Class A requirements to protect against changes in pH and maintain purity of contents
- Special design allows for storage at low temperatures as well as rapid thawing
- Can be used in the vapor phase of liquid nitrogen
- Ampules can be hermetically tip-sealed or pull-sealed
- Unscored, clear glass construction for biological sample preservation
Order Info
Supplied with caps attached, in 10 bags of 50 per pack.
Specifications
Specifications
| Diameter (English) Outer | 0.43 in. |
| Color | Clear |
| Diameter (Metric) Outer | 11.8 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 1.2 mL |
| For Use With (Application) | For biological sample preservation; storage at low temperatures |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.