Learn More
Description
- For both fixed- and variable-volume models
- Precision injection molding care for air-tight fit
- Made from high-grade, virgin polypropylene
- Free from trace metals for excellent accuracy and reproducibility
- Bulk packed
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 2 mL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (Metric) | 115 mm |
| Certifications/Compliance | DNase and RNase-free, Pyrogen-free, Sterile |
| Clean Claims | DNase, RNase, and Pyrogen free |
| For Use With (Application) | Pipetting |
| Tip Style | Macro |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

