Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder
SDP

Catalog No. p-156064 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.5 oz., 15mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02-912-608 0.5 oz., 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-912-608 Supplier DWK Life Sciences Supplier No. 357574
Only null left
Add to Cart
Add to Cart

An alternative to glass tissue grinders

Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders

  • Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
  • Smooth pestle action requires less effort than glass tissue grinders
  • Mortar has a flat bottom allowing it to stand upright
  • Unit cannot be autoclaved/sterilized
  • Overall length, 171mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Length (English) Tube 4.48 in.
Length (English) 6.73 in.
Length (Metric) 171mm
Length (Metric) Tube 114mm
Material Stainless Steel
Tube Diameter (English) Outside 1.37 in.
Tube Diameter (Metric) Outside 35mm
Capacity 0.5 oz., 15mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.