Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps
SDP

Catalog No. p-205410 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2.0 mL
4.0 mL
8.0 mL
12.0 mL
16.0 mL
24.0 mL
Color:
Amber
Clear
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
03-343-3A 1.8 mL Clear
03-343-3B 2.0 mL Clear
03-343-3C 4.0 mL Clear
03-343-3G 16.0 mL Clear
03-343-3F 12.0 mL Clear
03-343-4C 4.0 mL Amber
03-343-4B 2.0 mL Amber
03-343-4A 1.8 mL Amber
03-343-3E 8.0 mL Clear
03-343-4E 8.0 mL Amber
03-343-3J 24.0 mL Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-343-3A Supplier DWK Life Sciences Supplier No. 224720
Only null left
Add to Cart
Add to Cart

Conveniently packed in two shrink-wrapped packs of 100 vials reducing contamination from corrugated material found in traditional packaging.

  • Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
  • Vials and screw caps packaged separately
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 1.8 mL
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 8-425
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.