Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Decappers
SDP

Catalog No. 03084143 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
11 mm Seals
13 mm Seals
20 mm Seals
8 mm Seals
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03-084-143 8 mm Seals
06-451-461 11 mm Seals
06-451-462 13 mm Seals
06-451-463 20 mm Seals
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-084-143 Supplier DWK Life Sciences Supplier No. W225350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With ergonomically designed handles for sealing and decapping standard laboratory vials

  • Wheaton E-Z Decappers are recommended for decapping standard laboratory vials.
  • Several sizes of decapper are available, including those that remove seals 8mm, 11mm, 13mm and 20mm wide.
  • The decappers come with visible size labels for easy identification.
  • User comfort is preserved by an ergonomically designed, cushioned handle. Hand fatigue is reduced by the short handle and redesigned spring assembly.
  • Decappers can be autoclaved, although autoclaving may change the appearance or reduce product life. They should not be autoclaved at greater than 121°C

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Compatible Storage Tubes Tubes with 8 mm Caps
Operation Manual
Type Decapper
For Use With (Equipment) 8 mm Seals
Size 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.