Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Ex-Traction™ Vials
SDP

Catalog No. p-3532085 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
10 mL
20 mL
Closure Size:
13-425
15-425
22-400
24-400
Base Style:
Conical
Flat
Quantity:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size Base Style Quantity
02-927-123 2 mL 13-425 Flat 250/Cs.
02-927-124 2 mL 13-425 Conical 1000/Cs.
02-927-125 4 mL 13-425 Flat 250/Cs.
02-927-126 4 mL 13-425 Flat 1000/Cs.
02-927-127 8 mL 15-425 Flat 250/Cs.
02-927-128 8 mL 15-425 Conical 1000/Cs.
02-927-129 10 mL 22-400 Flat 100/Cs.
02-927-130 10 mL 24-400 Conical 500/Cs.
02-927-131 20 mL 22-400 Conical 100/Cs.
02-927-132 20 mL 24-400 Conical 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-927-123 Supplier DWK Life Sciences Supplier No. W224601
Only null left
Add to Cart
Add to Cart

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

  • Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
  • Conical well design ensures maximum recovery of high value samples
  • Manufactured for fail-safe operation in automated sample handling and storage systems
  • Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
  • For collection, automated handling, storage and maximum retrieval of samples
  • Closures available separately

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) For automated or manual sample storage
Height (English) 1.25 in.
Base Style Flat
Closure Type Screw Cap
Quantity 250/Cs.
Closure Size 13-425
Certifications/Compliance ASTM Type I, Class A, USP Type I
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.