Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
SDP

Catalog No. 02926933 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Quantity:
100/Cs.
100/Pk.
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal) Quantity Material (Liner)
02-926-933 Red 100/Cs. PTFE/Rubber
02-926-936 Natural 100/Cs. PTFE/Silicone
02-926-937 Red 100/Pk. PTFE/Silicone
02-926-941 Red 100/Pk. PTFE/Silicone/PTFE
02-926-942 Blue 100/Pk. PTFE/Silicone/PTFE
02-926-939 Green 100/Pk. PTFE/Silicone
02-926-938 Blue 100/Pk. PTFE/Silicone
02-926-932 Natural 100/Pk. PTFE/Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-926-933 Supplier DWK Life Sciences Supplier No. W2251720103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish feature a 40% larger opening that improves sample accessibility while reducing autosampler needle damage. Manufactured from certified amber Type I borosilicate glass, packaged 100 per shelf pack and 10 packs per case.

  • Manufactured from certified amber Type I borosilicate glass for superior chemical resistance and sample protection
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
  • 11mm crimp finish for secure, reliable sealing
  • Packaged 100 vials per shelf pack and 10 packs per case for convenient inventory management
  • Available with a choice of cap color and liner material to suit a wide range of sample types
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Color (Seal) Red
Material (Liner) PTFE/Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Material (Seal) Aluminum
Closure Type Crimp Cap
Quantity 100/Cs.
Closure Size 11 mm
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 32 mm
Product Type Convenience Pack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.