Learn More
DWK Life Sciences WHEATON™ E-Z Vial™ Convenience Pack - Amber Vials with 11mm Crimp Finish
Shop All DWK Life Sciences Products

Description
- Manufactured from certified amber Type I borosilicate glass for superior chemical resistance and sample protection
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
- 11mm crimp finish for secure, reliable sealing
- Packaged 100 vials per shelf pack and 10 packs per case for convenient inventory management
- Available with a choice of cap color and liner material to suit a wide range of sample types
Specifications
Specifications
| Closure Color | Red |
| Color (Seal) | Red |
| Material (Liner) | PTFE/Silicone |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.