Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Extended Controlled 20 mm LDPE Dropper Tips
SDP

Catalog No. 06450145 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Orange
Pink
Purple
Red
White
Yellow
Material:
LDPE
Polyethylene
No. per Case:
1,000/Cs.
100
100/Cs.
1000 Cs.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material No. per Case
06-450-145 Yellow LDPE 100/Cs.
03-440-32 Blue LDPE 1,000/Cs.
06-450-142 Blue LDPE 100/Cs.
03-440-30 Green LDPE 1,000/Cs.
06-450-144 Green LDPE 100/Cs.
03-440-36 Natural Polyethylene 1000 Cs.
03-440-33 Orange LDPE 1000 Cs.
06-450-141 Orange LDPE 100/Cs.
03-440-35 Pink Polyethylene 1000 Cs.
03-440-28 Purple LDPE 1,000/Cs.
03-440-34 Red LDPE 1000 Cs.
06-450-140 Red LDPE 100/Cs.
03-440-25 White LDPE 1,000/Cs.
06-450-148 White LDPE 100/Cs.
03-440-27 Yellow LDPE 1,000/Cs.
12-141-616 Natural LDPE 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 06-450-145 Supplier DWK Life Sciences Supplier No. 242438
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Extended Controlled 20mm LDPE Dropper Tips deliver precise, one-drop-at-a-time dispensing with an average drop size of 44μL ±6μL. Made from low density polyethylene, these tips fit 20-410 closures and are available in multiple colors and case sizes.

  • Extended controlled dropper tip dispenses one drop at a time
  • Average drop size is 44μL ±6μL
  • Made of LDPE (low density polyethylene)
  • Fits 20mm (20-410) closure finish
  • Available in multiple colors for easy identification
  • Available in case quantities of 100 or 1,000
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material LDPE
No. per Case 100/Cs.
Sterility Non-sterile
Drop Size 41 μL
For Use With (Equipment) Plastic dropping bottle
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Dropper Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.