Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ FMK Tubing
SDP

Catalog No. 02911617 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
02-911-617 2 mm
02-913-312 6 mm
02-913-311 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-911-617 Supplier DWK Life Sciences Supplier No. I054342
Only null left
Add to Cart
Add to Cart

Wheaton FKM tubing is known for its resistance to oils and chemicals, this remarkable material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer.

  • FKM is also a standout material in its resistance to weather-related aging and ozone
  • FKM tubing is sold in 1 foot (0.3 m) increments.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.078 in.
Diameter (Metric) Inner 2 mm
Material FKM
Diameter (English) Outer 0.169 in.
Diameter (Metric) Outer 4.3 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Pumps and tubing
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.