Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Glass Sample Vials in Lab File With Caps Attached
SDP

Catalog No. p-4893864 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Material (Liner):
14B Rubber
PTFE/14B Rubber
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Material (Liner)
06-412-19 2 mL 38 mm 12 mm 14B Rubber
06-412-20 4 mL 48 mm 15 mm 14B Rubber
06-412-21 8 mL 63 mm 17 mm 14B Rubber
02-911-654 2 mL 38 mm 12 mm PTFE/14B Rubber
02-911-655 4 mL 48 mm 15 mm PTFE/14B Rubber
02-911-656 8 mL 63 mm 17 mm PTFE/14B Rubber
02-912-504 20 mL 60 mm 28 mm 14B Rubber
02-912-505 40 mL 98 mm 28 mm 14B Rubber
02-912-513 40 mL 98 mm 28 mm PTFE/14B Rubber
02-912-700 20 mL 60 mm 28 mm PTFE/14B Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-412-19 Supplier DWK Life Sciences Supplier No. 224981
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Glass Sample Vials in Lab File With Caps Attached offer versatile storage for samples and empty vials. Fabricated from glass tubing for uniform thickness, vials and caps are autoclavable. Amber borosilicate glass protects light-sensitive contents.

Attached caps help maintain cleanliness

  • Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples
  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Amber vials made from borosilicate glass to protect light-sensitive products
  • Solid top, black phenolic caps
  • 14B rubber-lined black phenolic screw cap suitable for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap suitable for organic samples

Order Info

Replacements caps may be purchased separately.

Compliance

Amber vials conform to USP Type 1 requirements of light transmission.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Quantity 288/Cs.
Marking Spot No
For Use With (Equipment) M-T File™ and Vial Rack
Autoclavable Autoclavable
Certifications/Compliance USP Type I
Height (Metric) 38 mm
Product Type Sample Vial in Lab File
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.