Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached

Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Material (Liner):
14B Rubber
PTFE/14B Rubber
Description
Attached caps help maintain cleanliness
Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.
- Offer a variety of uses ranging from sample storage to freeze-drying
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Amber vials made from borosilicate glass to protect light-sensitive products
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Order Info
Replacements caps may be purchased separately.
Compliance
Amber vials conform to USP Type 1 requirements of light transmission.

Specifications
Specifications
Material (Liner) | PTFE/14B Rubber |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 40 mL |
For Use With (Application) | Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage |
Thread Style | Screw |
Volume (English) | 10 dr. |
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction