Learn More
Description
- Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements
- Mouth OD 28.5mm designed for oral dosing applications
- Compatible with WHEATON tamper evident safety caps for secure closure
- Large labeling surface for easy product identification
- Use the 224316 Crimper to secure tamper-evident safety caps (Cat. No. W224198 or W224199)
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 32 mm |
| Material | Soda Lime Glass (Type 3) |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 15.0 mL |
| Volume (English) | 4 dr. |
| Closure Type | Tamper Evident Safety Cap |
| Quantity | 500/Cs. |
| Marking Spot | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
