Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps
SDP

Catalog No. 0343960B Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
240 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-439-60B 500 mL
03-439-60A 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-439-60B Supplier DWK LIFE SCIENCES™ Supplier No. 216629
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps are made from Type III soda-lime glass with a PVC coating that retains contents and glass fragments, resists strong acids, alkalis, and solvents, and helps meet OSHA safe-handling requirements.

  • Clear bottles of Type III soda-lime glass with PVC safety coating
  • Retain contents and most glass fragments for safer, simpler disposal
  • Inert coating is highly resistant to strong acids, alkalis, and most solvents
  • Help meet OSHA requirements for safe handling and disposal of toxic or noxious substances
  • Wide-mouth opening for easy filling and dispensing
  • Polyvinyl-lined caps included
  • Not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 3 in.
Material Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 147 mm
Height (English) 5.7 in.
Closure Liner Poly/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 78 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.