Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps
SDP

Catalog No. 0343960A Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
240 mL
500 mL

Coating protects bottles from damage

  • Clear bottles of Type III soda-lime glass with PVC coating
  • Retain contents and most glass fragments for safer, simpler disposal
  • Inert coating is highly resistant to strong acids, alkalis, and most solvents
  • Help meet OSHA requirements for safe handling and disposal of toxic or noxious substances
  • Not autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.9 in.
Material Glass
Closure Color Black
Height (Metric) 92 mm
Height (English) 3.6 in.
Closure Liner Poly/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.