Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Graduated Amber Media Lab Bottles
SDP

Catalog No. 06451287 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06-451-287 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-451-287 Supplier DWK LIFE SCIENCES™ Supplier No. 219855
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Graduated Amber Media Lab Bottles offer light protection for sensitive samples. Made from borosilicate glass with graduations, a pouring spout, and a polyethylene-lined phenolic cap with 33-430 screw closure for secure sealing.

  • Material: Borosilicate glass for superior chemical resistance
  • Amber glass construction protects light-sensitive samples
  • Graduated markings for accurate volume measurement
  • Pouring spout for controlled dispensing
  • Polyethylene-lined phenolic screw cap included
  • Cap size: 33-430
  • Capacity: 125 mL
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Amber
Diameter (English) 2.16 in.
Material Borosilicate Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 123 mm
Height (English) 4.84 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 55 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Amber Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.