Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Laboratory Bottles
SDPSCI_ED

Catalog No. S02286 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S02286 125 mL
S02286A 250 mL
S02286B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S02286 Supplier DWK Life Sciences Supplier No. 219755/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Rugged space-savers.

  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes

Compliance

Meets USP Type 1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.22 oz., 125mL
Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Color Clear
Diameter (English) 2.16 in.
Material Borosilicate Glass (Type I)
Graduations 25 to 125mL
Height (Metric) 123 mm
Height (English) 4.84 in.
Closure Liner Rubber
Closure Size 33-430 mm
Diameter (Metric) 55 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.