Learn More
DWK Life Sciences Wheaton™ Grinding Chamber Replacement Parts For Tapered Tissue Grinders With PTFE Pestles
Shop All DWK Life Sciences Products

Description
- Grinders are available with glass or fluoropolymer resin pestles
- Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
- Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4 in.) diameter
- Grinding chamber is made of low extractable borosilicate glass
- The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step
- When pestle is “bottomed”- within the grinding chamber, the clearance is a uniform 0.102 to 0.152mm (0.004 to 0.006 in.)
Specifications
Specifications
| Capacity (English) | 0.16 oz. |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Product Type | Grinding Chamber |
| For Use With (Application) | Tapered tissue grinder with PTFE pestle |
| For Use With (Equipment) | Tapered tissue grinder |
| Length (English) Tube | 3.6 in. |
| Length (Metric) Tube | 93mm |
| Tube Diameter (English) Outside | 0.51 in. |
| Tube Diameter (Metric) Outside | 13mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.