Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Grinding Chamber Replacement Parts For Tapered Tissue Grinders With PTFE Pestles
SDP

Catalog No. 02911539 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
15 mL
Length (English) Tube:
1.9 in.
3.6 in.
4.48 in.
Tube Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (English) Tube Tube Diameter (English) Outside
02-911-539 15 mL 4.48 in. 0.7 in.
02-911-537 1 mL 1.9 in. 0.43 in.
02-911-538 5 mL 3.6 in. 0.51 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-911-539 Supplier DWK Life Sciences Supplier No. 358144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tapered tissue grinders replacement grinding chamber for fluoropolymer resin pestle

  • Grinders are available with glass or fluoropolymer resin pestles
  • Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
  • Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4 in.) diameter
  • Grinding chamber is made of low extractable borosilicate glass
  • The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step
  • When pestle is “bottomed”- within the grinding chamber, the clearance is a uniform 0.102 to 0.152mm (0.004 to 0.006 in.)

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Material Borosilicate Glass
Product Type Grinding Chamber
For Use With (Application) Tapered tissue grinder with PTFE pestle
For Use With (Equipment) Tapered tissue grinder
Length (English) Tube 4.48 in.
Length (Metric) Tube 114mm
Tube Diameter (English) Outside 0.7 in.
Tube Diameter (Metric) Outside 18mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.