Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ HDPE Sampule™
SDP

Catalog No. 17000618 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner)
17-000-618 Foamed Polyethylene
03-341-25A Linerless
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-618 Supplier DWK Life Sciences Supplier No. 986645
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ HDPE Sampule™ vials are an economical alternative to standard scintillation vials. Made from high density polyethylene, they are ideal for scintillation counting and feature a white polypropylene cap that resists leaking and solvent degradation.

  • Made from high density polyethylene (HDPE), an economical choice for scintillation counting
  • White polypropylene linerless cap resists leaking and swelling caused by solvent degradation
  • 6 mL capacity
  • Caps packaged separately

Order Info

Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Foamed Polyethylene
Diameter (English) Outer 0.66 in.
Color Natural
Diameter (Metric) Outer 17 mm
Material Polyethylene
Pre-slit No
Sterility Non-sterile
Volume (Metric) 6 mL
Height (English) 2.24 in.
Packaging Type Plastic Bag, 2000/Cs.
Volume (English) 0.2 oz.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 2000/Cs.
Closure Size 18 mm
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 57 mm
Preservative Yes
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.