Learn More
Description
- Manufactured from Wheaton 33™ low extractable borosilicate glass, which meets ASTM Type I, Class A and USP Type I standards
- Plastic safety coating with an integral UV-blocking agent helps retain glass and liquid in case of breakage and block virtually all UV light up to 385nm
- Screw thread: GL 45
- Autoclavable up to 121°C at 15-20 psig for 15-20 minutes
- Flat bottom
Specifications
Specifications
| Certifications/Compliance | USP Type I and ASTM E 438 Type I, Class A |
| Diameter (English) Outer | 7.32 in. |
| Capacity (Metric) | 5000 mL |
| Material | Glass |
| Type | HPLC Mobile-phase Reservoir |
| For Use With (Application) | Ideal for mobile phase or filtration reservoir |
| Height (English) | 12.51 in. |
| Height (Metric) | 318 mm |
| Diameter (Metric) Outer | 186 mm |
| Bottom Shape | Flat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
