Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Wide Mouth Jars in Polypropylene and Polystyrene with Screw Cap
SDP

Catalog No. 02912986 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Liner:
Polyethylene
Polyethylene Foam
Unlined
Material:
Polypropylene
Polystyrene
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Material
02-912-986 30 mL Polyethylene Polypropylene
02-912-992 30 mL Polyethylene Foam Polystyrene
02-912-993 60 mL Polyethylene Foam Polystyrene
02-912-987 60 mL Polyethylene Polypropylene
02-912-981 60 mL Unlined Polypropylene
02-912-988 125 mL Polyethylene Polypropylene
02-912-994 125 mL Polyethylene Foam Polystyrene
02-912-995 250 mL Polyethylene Foam Polystyrene
02-912-989 250 mL Polyethylene Polypropylene
02-912-983 250 mL Unlined Polypropylene
02-912-990 500 mL Polyethylene Polypropylene
02-912-996 500 mL Polyethylene Foam Polystyrene
02-912-984 500 mL Unlined Polypropylene
02-912-991 1000 mL Polyethylene Polypropylene
02-912-997 1000 mL Polyethylene Foam Polystyrene
02-912-985 1000 mL Unlined Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 02-912-986 Supplier DWK Life Sciences Supplier No. W209906
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Wide Mouth Jars in Polypropylene and Polystyrene with Screw Cap are durable containers available in PP or PS with unlined or foam-lined PP screw caps. PP jars with unlined caps are autoclavable, ideal for secure storage of solid samples and powders.

  • Durable and versatile wide mouth container suitable for a range of laboratory storage applications
  • Choice of polypropylene offering good chemical resistance or polystyrene offering excellent clarity
  • Pre-attached white polypropylene screw cap, available either unlined or with a foamed polyethylene liner
  • Ideal for storage of solid samples, powders, and similar materials
  • Polypropylene container is autoclavable when used with polypropylene unlined caps only
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.01 oz., 30 mL
Capacity (Metric) 30 mL
Color Translucent
Diameter (English) 1.53 in.
Includes Screw Cap
Material Polypropylene
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 41 mm
Height (English) 1.61 in.
Chemical Label Unlabeled
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 1.01 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.