Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring
SDP

Catalog No. 0294027 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-940-27 250 mL
02-940-32 500 mL
02-940-33 1000 mL
02-940-28 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-940-27 Supplier DWK Life Sciences Supplier No. 219917
Add to Cart
Add to Cart

WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.

  • Manufactured from USP Type I borosilicate glass helps prevent pH changes
  • 45mm screw thread, wide mouth finish
  • Graduated with writing patch
  • Special pour lip facilitates easy pouring
  • Autoclavable
  • Color coded caps can be purchased separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
Diameter (English) 2.75 in.
Material Borosilicate Glass
Graduated Yes
Mouth Wide
Height (Metric) 138 mm
Product Type Media Bottle
Height (English) 5.43 in.
Closure Size 45 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.