Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
SDP

Catalog No. 0343961M Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
125 mL
Color:
Natural
White
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
03-439-61M 3 mL White
03-439-61W 3 mL Natural
03-439-61X 6 mL Natural
03-439-61N 6 mL White
03-439-61P 7 mL White
03-439-61Z 15 mL Natural
03-439-61Q 15 mL White
03-439-62A 30 mL Natural
03-439-61R 30 mL White
03-439-61S 60 mL White
03-439-62B 60 mL Natural
02-913-562 125 mL White
02-913-561 125 mL Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03-439-61M Supplier DWK Life Sciences Supplier No. 211620
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps deliver precise, repeatable dispensing — one drop at a time. Average drop size is 44μL ±6μL. Radiation-grade polypropylene caps and tips are packaged separately.

  • Extended controlled dropper tip dispenses one drop at a time
  • Average drop size: 44μL ±6μL
  • Bottle made of LDPE (Low Density Polyethylene)
  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available with natural or white dropper tips
  • Bottles, tips and caps are packaged separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.1 oz., 3mL
Capacity (Metric) 3 mL
Color White
Diameter (English) 0.55 in.
Includes Extended controlled dropper tip
Material LDPE
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 49 mm
Height (English) 1.93 in.
Closure Material Polypropylene
Closure Size 8-425 mm
Diameter (Metric) 14 mm
Autoclavable Not Autoclavable
Capacity (English) 0.1 oz.
Shape Round
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.