Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Screw Cap
SDP

Catalog No. 0343961y Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-439-61Y 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-439-61Y Supplier DWK Life Sciences Supplier No. 211632
Add to Cart
Add to Cart

Specifications

Capacity (Metric) 7 mL
Color Natural
Diameter (English) 0.74 in.
Material LDPE
Height (Metric) 19 mm
Product Type Dropping Bottle
Height (English) 0.74 in.
Closure Size 15-415 mm
Diameter (Metric) 19 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.