Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ LDPE Dropping Bottles w/o Cap, Natural
SDP

Catalog No. 02913564 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
120 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-913-564 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-913-564 Supplier DWK Life Sciences Supplier No. W242829
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ LDPE Dropping Bottles w/o Cap, Natural are made from low-density polyethylene for reliable liquid dispensing. Dropper tips and caps must be ordered separately. Available in a variety of sizes.

  • Made from low-density polyethylene (LDPE) for flexible, chemical-resistant liquid dispensing
  • Natural (translucent) color for easy content visibility
  • 20-410 cap finish compatible closure size
  • Available in a variety of sizes
  • Sold without cap — dropper tips and caps must be ordered separately
  • Packaged in cases of 100 or 1000
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Color Natural
Diameter (English) 1.81 in.
Material LDPE
Quantity 100/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 108 mm
Height (English) 4.25 in.
Closure Size 20-410 mm
Diameter (Metric) 46 mm
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.