Learn More
DWK Life Sciences WHEATON™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps
Shop All DWK Life Sciences Products

Description
- Made of nonautoclavable low-density polyethylene (LDPE)
- Streaming tip dispenses a controlled stream of liquid or a noncontrolled drop
- Polypropylene cap included
- Bottles, tips, and caps are packaged separately
Specifications
Specifications
| Capacity | 0.51 oz., 15mL |
| Capacity (Metric) | 15 mL |
| Color | Natural |
| Diameter (English) | 1 in. |
| Includes | Streaming tip and Polypropylene cap |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.