Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Leak-Resistant Amber HDPE Bottles with Caps
GREENER_CHOICESDP

Catalog No. 01183047 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
13-425
20-410
24-410
28-410
38-430
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
01-183-047 4 mL 13-425
03-083-19 15 mL 20-410
03-083-20 30 mL 20-410
03-083-21 60 mL 20-410
03-083-22 125 mL 24-410
03-083-23 250 mL 24-410
03-083-24 500 mL 28-410
03-083-25 1000 mL 38-430
03-083-18 8 mL 20-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 01-183-047 Supplier DWK Life Sciences Supplier No. 209121
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Leak-Resistant Amber HDPE Bottles with Caps are ideal for short- and long-term storage and packaging. Featuring a superior double-seal closure, no-drip pour lip, and an attached polypropylene cap for reliable leak resistance.

With double-seal closure with cap attached

  • Ideal for short- and long-term storage and packaging
  • Narrow-mouth design with no-drip pour lip for safe, clean pouring
  • Superior double-seal closure for reliable leak resistance
  • Polypropylene cap attached remains tight over extended time
  • High density polyethylene (HDPE) construction in amber color
  • Convenience packed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.1 oz., 4mL
Capacity (Metric) 4 mL
Color Amber
Diameter (English) 0.62 in.
Material HDPE
Sterility Non-sterile
Neck Finish 13-425
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 38 mm
Height (English) 1.4 in.
Closure Material Polypropylene
Closure Size 13-425 mm
Diameter (Metric) 16 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 0.1 oz.
Shape Round
Certifications/Compliance ISO 9001
Disposable Reusable
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.